Shop All Hollow Wall Anchors
Wingits
Wall Anchor, 3-1/2" L, Plastic, 2 PK
Mfr # RC-MAW35-2
Zoro # G3417601
product price: $6.59
/pk 2, $3.30/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 5/32"
- Anchor Length 3-1/2"
- Thread Size #8-32
- Material Plastic
Product Information
- Brand Wingits
- MFR # RC-MAW35-2
- Zoro # G3417601
- UPC # 811175010431
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/32" |
Anchor Length | 3-1/2" |
Thread Size | #8-32 |
Drill Bit Size | 3/4 in |
Screw Length | 3 1/2 in |
Anchor Size | #8 x 3-1/2 in |
Drill Size | 3/4 in |
Anchor Screw Thread Dia. | #8 |
Thread Length | 3 25/64 in |
Screw Length Included | 3 1/2 in |
Screw Size Included | #8 |
Compatible Screw Size | #8 |
Compatible Screw Length | 3 1/2 in |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Winged Anchor, Anchor Length 3 1/2 in, Anchor Diameter 5/32 in, Thread Size #8-32, Thread Length 3 25/64 in, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 3 1/2 in, Compatible Screw Size #8, Compatible Screw Length 3 1/2 in, Color Black, Finish Plain, Material Plastic, Compatible Material Drywall, Plaster, Drill Bit Size 3/4 in, Minimum Material Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 20 PK (1512)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK100 (U39150.012.0075)
- ZORO SELECT Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51080.060.0001)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In (WWG-CLPZ-130)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 100 PK (MAW35B100)
- WINGITS Winged Anchor, 4" L, Stainless Steel, 2 PK (RC-SSBGBW40-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 100 PK (MAWSD35B100)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-RESGBW35-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-MAWSD35-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAWSD35-6)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- Wingits Hollow Wall Anchors