Shop All Hollow Wall Anchors
Wingits
Wall Anchor, 3-1/2" L, Plastic, 2 PK
Mfr # RC-MAWSD35-2
Zoro # G2191463
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 3/16"
- Anchor Length 3-1/2"
- Thread Size #10-32
- Material Plastic
Product Information
- Brand Wingits
- MFR # RC-MAWSD35-2
- Zoro # G2191463
- UPC # 811175010189
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 3-1/2" |
Thread Size | #10-32 |
Drill Bit Size | 3/4 in |
Screw Length | 3 1/2 in |
Anchor Screw Thread Dia. | #10 |
Anchor Size | #10 x 3-1/2 in |
Drill Size | 3/4 in |
Screw Length Included | 3 1/2 in |
Compatible Screw Length | 3 1/2 in |
Thread Length | 3 3/8 in |
Screw Size Included | #10 |
Compatible Screw Size | #10 |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Winged Anchor, Anchor Length 3 1/2 in, Anchor Diameter 3/16 in, Thread Size #10-32, Thread Length 3 3/8 in, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #10, Screw Length Included 3 1/2 in, Compatible Screw Size #10, Compatible Screw Length 3 1/2 in, Color Black, Finish Plain, Material Plastic, Compatible Material Drywall, Plaster, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- MECHANICAL PLASTICSRP 10PK 31624 BA Anchor (50375)
- MIDWEST FASTENER Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 50 PK (53662)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Stainless Steel Body, 25 PK (41F1010-EA-25)
- WINGITS Winged Anchor, 4" L, Stainless Steel, 2 PK (RC-SSBGBW40-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAW35B24)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAW35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAWSD35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-RESGBW35-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAWSD35B24)
- ZORO SELECT Screw Anchor, 7/8" L, Plastic, 100 PK (U63158.008.0001)
- Wingits Hollow Wall Anchors