Shop All Hollow Wall Anchors
Wingits
Wall Anchor, 3-1/2" L, Plastic, 24 PK
Mfr # MAW35B24
Zoro # G1894094
product price: $50.95
/pk 24, $2.12/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 5/32"
- Anchor Length 3-1/2"
- Thread Size #8-32
- Material Plastic
Product Information
- Brand Wingits
- MFR # MAW35B24
- Zoro # G1894094
- UPC # 811175010516
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/32" |
Anchor Length | 3-1/2" |
Thread Size | #8-32 |
Drill Bit Size | 3/4 in |
Screw Length | 3 1/2 in |
Drill Size | 3/4 in |
Anchor Size | #8 x 3-1/2 in |
Anchor Screw Thread Dia. | #8 |
Compatible Screw Size | #8 |
Compatible Screw Length | 3 1/2 in |
Screw Size Included | #8 |
Screw Length Included | 3 1/2 in |
Thread Length | 3 25/64 in |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Winged Anchor, Anchor Length 3 1/2 in, Anchor Diameter 5/32 in, Thread Size #8-32, Thread Length 3 25/64 in, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 3 1/2 in, Compatible Screw Size #8, Compatible Screw Length 3 1/2 in, Color Black, Finish Plain, Material Plastic, Compatible Material Drywall, Plaster, Drill Bit Size 3/4 in, Minimum Material Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR030444GR)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg (Z0697)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.031.0050)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAW35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-RESGBW35-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAWSD35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAWSD35B24)
- WINGITS Winged Anchor, 4" L, Stainless Steel, 2 PK (RC-SSBGBW40-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 100 PK (MAW35B100)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- Wingits Hollow Wall Anchors