Shop ZORO SELECT
See all product information
Create Account
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK
- Mfr # CRR030444GR
- Zoro # G3688194
product price:Â
$
3.49
/pk of 10, $0.35/ea
Key Features
Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
1/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRR030444GR
- Zoro #
- G3688194
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Standoff
- Standoff Gender
- Male-Female
- Standoff Material
- Aluminum
- Standoff Finish
- Plain
- System of Measurement
- Inch
- Type
- Male/Female
- Standoff Shape
- Hex
- Finish
- Plain
- Material
- Aluminum
- Cap Included
- No
- Standoff Thread Gender
- Male-Female
- Resistance Properties
- Corrosion-Resistant
- Includes Cap
- No
- Standoff Type
- Male-Female Standoff
- Pack Size
- Small Pack
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size
- #4-40
- Overall Length
- 1/4 in
- Body Length
- 3/8 in
- Thread Length
- 1/4 in
- Hex Width
- 3/16"
- Length Tolerance
- +/-0.005"
- Overall Length Tolerance
- +/-0.005 in
- Length
- 1/2 in
- Thread Depth
- 1/8 in
- Screw Size
- 4-40
- Hex Width Tolerance
- +/-0.005 in
- Body Thread Length
- 1/8 in
- Wire Rope Length
- 1/2 in
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 3/8 in, Thread Length 1/4 in, Body Thread Length 1/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.