Winland Electronics
12 Volt DC Transformer
Mfr # 12-VDCT
Zoro # G4974322
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 130V AC
- Output Voltage 12V DC
- Style Wall Mount
- Height 3.125 in
- Width 3.25 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- GE Thermal Unit, 3.56A (CR123H410A)
- QUAZITE Underground Enclosure Cover, Electric, 3/4 in H, 7-3/8 in L, 9-3/8 in W (PC0608HA0017)
- WINLAND ELECTRONICS Winland® 12 Volt DC Transformer (12VDCT)
- ACME ELECTRIC Control Transformer, 50VA Rating (TB50N005F4)
- DAYTON Control Transformer, 50VA, 120/240VAC (31EH75)
- DAYTON Transformer, In 277V, Out 120V, 50VA (4MTL9)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 24VAC (TR100VA004)
- ALTRONIX Class 2 Transformer, 57.5VA, 115VAC, 28VAC (T2856)
- DAYTON Control Transformer, 3kVA, 120VAC (31EG95)
- Winland Electronics Power Distribution