Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Alarm, -58 to 299 deg. F

  • Mfr # EA200-12

  • Zoro # G8922803


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-58 Degrees to 299 Degrees F
Power Source
Plug-In, Power from Alarm Panel
Width
6 in
Height
4 3/4 in
Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA200-12
Zoro #
G8922803
UPC #
082075000956
Country of Origin
China

Dimensions

Width
6 in
Height
4 3/4 in
Depth
1 1/4 in
Length
1-1/4 in

Details

Item
Temperature Alarm
Temp. Range
-58 Degrees to 299 Degrees F
Power Source
Plug-In, Power from Alarm Panel
Indication
Audible
Includes
Mounting Equipment, Instructions
Contact Rating
1 A @ 30V DC (Configurable)
Time Delay
120 min
Features
Simultaneous Operation of Both Zones, Defrost Time Delay Up to 2 hr, Easy to Read Large LCD Display, Eight Event Alarm Memory with Time and Date, Auxiliary Output Relay for Local Audible Alarm, Auxiliary Alarm Silence Feature with 10 Minute Timer, Each Zone Has offset Calibration Adjustment, Temperature and Humidity High/Low Set Points, Output Relays Can Be Configured to Be Initially Energized or De-Energized, Tamper Proof Lock Setting, Snap Fit Mounting Base with Main Housing for Easy Access, Plug In Terminal Strip Connectors for Easier Wire Termination, Zones Being Monitored are Displayed Every Few Seconds, Display F Degrees , C Degrees , % (Humidity) or Water Drop Icon, Zone Configuration Retained In Memory If Power is Lost
Alarm Outputs
(1) Auxiliary Form C Relay (N.O./N.C.) Non-Configurable, (2) Form C Relays (N.O./N.C.) 1A @ 30V DC Configurable
Operating Temperature Range
32 Degrees to 122 Degrees F
Backlit
No
Alarm Temperature Range
-58 Degrees to 299 Degrees F/-50 Degrees to 150 Degrees C
Sensor Configuration
2
Power Source Details
11 to 14V DC
Maximum Alarm Temperature
299 Degrees F
Display Features
Graphic LCD Data with Flashing Alarm
Minimum Alarm Temperature
-58 Degrees F
Number of Zones
2
Accuracy
+/-2 Degrees F for Onboard Sensor Only
Voltage
11 to 14V DC
Alarm Type
High/Low
Includes Batteries
No
Color
White
Weight
8.82 oz

Description

The EnviroAlert® EA200-12 critical-environment monitoring device provides visibility to two environmental zones(areas): on-board ambient temperature and an additional zone(area) to monitor for temperature, humidity or water presence. In addition to the local (on device) visual and audible (Piezo buzzer required – 3rd party buzzer add on) notifications, when integrated to a security panel the system allows for the real-time notification of an incident and immediate corrective action.


  • • Simultaneous operation of one on-board sensor and one additional external sensor(sold separately) with easy to read LCD display and tamper proof lock setting.
  • • 8 event incident memory, including time and date with auxiliary output relay for local audible alarm(not included) with alarm silence feature with 10 minute timer and up to 120 minute alarm time delay programable for each zone.
  • • Do NOT place EA200-12 into cooler/freezer environments. Use a wired sensor connected to the EA200-12.
  • • Adjust sensor reading with offset up to ±9.0
  • • Power requirements of 12V DC @ 120mA
  • • On-board temperature sensor for ambient temperature range of 32 to 122 °F (0 to 50 °C)
  • • Unit operating range of 32 to 122 °F (0 to 50 °C) in non-condensing environment
  • • Sensor dependent low limit and high limit adjustment range of -58 to +302 °F (-50 to +150 °C)
  • • 2 configurable Form C (SPDT) alarm output relays (N.O./N.C.) and 1 non-configurable Form C (SPDT) auxiliary alarm output relay (N.O./N.C.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.