Zoro Homepage

Water Detection System, Console, 9V

  • Mfr # WB-350

  • Zoro # G8812255


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
9
Includes
Unsupervised Sensor
Amps
Greater Than 40mA
Connection
Form C Relays
Compliance
RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-350
Zoro #
G8812255
UPC #
082075010474
Country of Origin
China

Dimensions

Width
3 1/6 in
Size
2 7/6 in x 5 in
Height
5 in
Alarm Unit Dimensions
1.3 in L x 2.4 in W x 5.0 in H
Sensor Unit Dimensions
2 in W x 0.88 in D x 3 in H
Length
1-1/4 in

Description

The WaterBug® 350 ("WB350") is a water detection device ideal for computer rooms, document storage areas, warehouses, sump pumps and basements. WaterBug sensors activate the alarm when a conductive bridge is formed between 2 contacts. Protect your assets with the WB350.


  • • Monitors for the presence of water.
  • • Utilizes 9V battery for stand-alone operation (Battery not included)
  • • Device includes one standard unsupervised surface sensor (W-S-U). Device accepts up to six total sensors (W-S-U). Additional sensors (W-S-U) sold separately.
  • • Up to 6 sensors can be located up to 100' (30.48m) away from the device for a wide area of protection. Use 18-22 AWG twisted pair wire for extension of sensors from the device.
  • • 9V DC alkaline battery powered device with low battery alarm. Battery life is approximately 1 to 2 years.
  • • Pulsed integrated audible alarm is 83 dB at 30cm at 9V DC.
  • • Unit operating range of 32 to 140 °F (0 to 60 °C) in non-condensing environment. Indoor use only.
  • • Output is an open collector transistor (N.O. circuit only). 30V DC max collector current at 25mA.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.