Shop WINSOME

20450 Black Beechwood CONSOLE/HALL TABLE WITH DRAWERS

  • Mfr # 20450

  • Zoro # G603850320


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
26 in
Overall Height
19 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20450
Zoro #
G603850320
UPC #
21713204509
Country of Origin
Thailand

Dimensions

Overall Depth
26 in
Overall Height
19 in
Width
48 in

Details

Item
Table Desk

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. This piece offers a subtle touch to dress up or dress down any living room. It is uniquely casual yet sophisticated and incredibly affordable for solid wood furniture. WxDxH: 47 5 x 15 75 x 29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.