Shop HOMEROOTS
See all product information
Create Account
Black Faux Leather Tray with Metal Handles
- Mfr # 401772
- Zoro # G823438766
product price:Â
$
44.99
/ea
Key Features
Overall Depth
9.5 in
Overall Width
16 in
Shape
Rectangular
Tray Pattern
Solid Color
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401772
- Zoro #
- G823438766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 9.5 in
- Overall Width
- 16 in
- Length
- 1.75 in
- Size
- 16" W
Details
- Color
- Black
- Shape
- Rectangular
- Item
- Trays
- Tray Pattern
- Solid Color
- Finish
- Matte
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
Description
Handcrafted to perfection the Black Faux Leather Tray with Metal Handles is an ideal addition to your home. Use it for serving, storing or even to display your centerpiece, the versatility of this tray is remarkable. Fashioned from a wood base frame the entire tray is covered in black faux leather with a bold threaded trim and completed with chrome metal raised handles. Sporting a bold appearance the tray adds a unique touch to any space. 1.75in x 16in x 9.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.