Shop WINSOME
See all product information
Create Account
81140 Natural Beechwood FOLDING DESK
- Mfr # 81140
- Zoro # G403877213
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Depth
20 in
Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81140
- Zoro #
- G403877213
- UPC #
- 21713811400
- Country of Origin
- Thailand
- Item
- Computer Desk
Dimensions
- Height
- 30 in
- Depth
- 20 in
- Width
- 40 in
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Great for smaller spaces this desk folds up when no in use. Features a pull-out keyboard tray.Product Dimensions (WxDxH):40 x 20 x 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.