Shop WINTER WALKING
See all product information
Create Account
Traction Device, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # JD6610-XL
Zoro # G2087176
product price:Â
$
61.95
/pr
Key Features
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD6610-XL
- Zoro #
- G2087176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Ball, Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- Suggested Environment
- Indoor
- For Use on Surface Types
- Ice
- Upper Material
- TPE
- Color
- Gray, Orange
- Gender
- Unisex
- Material
- Rubber and Tungsten Carbide
- Footwear Brand
- WINTER WALKING
- Suggested Traction Environment
- Driving, Ice, Liquids, Snow
- Products By Industry
- General Approach
- Spikers per Shoe
- 26
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 13 in L x 6 in W x 3-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 11-1/2 to 13 / Women's 13-1/2 to 15, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, 1 Pair