Shop ICETRED
See all product information
Create Account
FSTD (Full Sole)Small - Fits Men's sizes 4-7 & Ladies 5-8 (24 pair / Case)
- Mfr # 10710 S
- Zoro # G024157749
product price:Â
$
22.55
/ea
Key Features
Length
1.75 in
Height
8.13 in
Upper Material
Rubber
Color
Black
Fits Shoe Size
Men's shoe sizes 10.5 -13 & Women's 11.5 -13 (Full Sole Traction Device) 24 pair / Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10710 S
- Zoro #
- G024157749
- UPC #
- 684892107100
- Country of Origin
- China
Dimensions
- Length
- 1.75 in
- Height
- 8.13 in
- Fits Shoe Size
- Men's shoe sizes 10.5 -13 & Women's 11.5 -13 (Full Sole Traction Device) 24 pair / Case
- Width
- 7 in
Details
- Upper Material
- Rubber
- Color
- Black
- Footwear Coverage Style
- Full Sole
- Traction Material
- Tungsten Carbide
- For Use on Surface Types
- Ice & Snow
- Traction Attachment Style
- Pull on
- Item
- Traction Device
Description
ICETRED FSTD Small Fits Men's shoe sizes 4-7 & Women's 5-8 (Full Sole Traction Device) 24 pair / Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.