Shop ICETRED
See all product information
Create Account
HTD - (Heel Traction Device) Fits Most Types of Footwear
- Mfr # 10705
- Zoro # G024157763
product price:Â
$
22.59
/ea
Key Features
Height
8 in
Traction Attachment Style
Pull on
Traction Material
Tungsten Carbide
Length
2.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10705
- Zoro #
- G024157763
- UPC #
- 684892107056
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Length
- 2.5 in
- Width
- 7 in
- Fits Shoe Size
- All
Details
- Traction Attachment Style
- Pull on
- Traction Material
- Tungsten Carbide
- Color
- Black
- Upper Material
- Rubber
- Item
- Traction Device
- For Use on Surface Types
- Ice & Snow
- Footwear Coverage Style
- Heel
Description
ICETRED HTD - (Heel Traction Device) Universal Size. (24 pair / Case)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.