Zoro Homepage

4 1/2 in Dial, 1/2 in NPT Bottom Location, Phenolic Case Material

  • Mfr # PPC5067R1

  • Zoro # G9553647


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5067R1
Zoro #
G9553647
UPC #
628311220926
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in

Details

Accuracy
+/- 0.5%
Process Connection Location
Bottom
Gauge Case Material
Phenolic
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Pressure Range
0 to 300 psi
Maximum Pressure
300

Description

Process 4.5" 0-300 psi 1/2" Npt St/St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.