Shop WINTERS

Industrial Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP605WBYG
  • Zoro # G7669949

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFP605WBYG
Zoro #
G7669949
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Depth
1.95 in
Case Diameter
3.964 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Gauge Special Options
Heavy Duty
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Case Color
Gray
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Bezel Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Dial Color
Reflective Fluorescent Yellow-Green
Gauge Case Liquid
Glycerin
Pointer Characteristics
Micrometer Adjustable
Case Construction
Welded Joint
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Process Connection Gender
Male
Field Fillable
No
Secondary Scale Units
kPa
Non-Sparking
No
Includes Mounting Hardware
No
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Over-Pressure Limit
25%
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Movement Material
Brass OT59
Bezel Gasket Material
Buna-N
Compatible Process Media
Oil
Secondary Pressure Range
0 to 1,100
Bezel Mounting Type
Bayonet Ring
Includes Vent Plug
No
Maximum Pressure
100 psi
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Case Liquid
Glycerin
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.