Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Well 3.5", 3/4" Npt Ext Neck, Tim

  • Mfr # TIW03

  • Zoro # G9554170


product price: $38.39
/ea

Key Features

Inside Diameter
0.43 in
Connection Material
Brass
Shank Material
Brass
Thermowell Type
Threaded
External Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIW03
Zoro #
G9554170
UPC #
628311001600
Country of Origin
China

Dimensions

Inside Diameter
0.43 in
External Thread Size
3/4 in

Details

Item
Brass Well 3.5",3/4" Npt Ext Neck,Tim
Connection Material
Brass
Shank Material
Brass
Thermowell Type
Threaded

Description

Brass Well 3.5 In.,3/4 In. Npt Ext Neck,Tim, Connection Material Brass, External Thread Size 3/4 in, Inside Diameter 0.43 in, Shank Material Brass, Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.