Zoro Homepage

Compact Pressure Differential Gauge

  • Mfr # PFD20220

  • Zoro # G816087322


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Process Connection Size
3/16 in
Series
PFD
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD20220
Zoro #
G816087322
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
Case Depth
2.43 in
Bolt Circle Diameter
2.328 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
2.593 in
Case Diameter
2 7/8 in
For Panel Cutout Diameter
2.593 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Series
PFD
Process Connection Gender
Male
Process Connection Location
Center Back, Side
Housing Material
Nylon
Sensor Type
Diaphragm
Includes Mounting Hardware
Yes
Pointer Color
Black
Lens Material
Polycarbonate
Removable Bezel
Yes
Includes Calibration Certificate
NIST with Data
Operating Temperature - Minimum
20 Degrees F
Adjustable Set Points
Yes
Mounting Hardware Included
Mounting Bracket with Screws
Bezel Material
Aluminum
Gauge Case Material
Nylon
Case Material
Nylon
Pressure Measurement - Maximum
1,000 Pa
Accuracy Grade
NIST
Operating Temperature - Maximum
120 Degrees F
Bezel Mounting Type
Threaded
Standards
CE
Includes
Mounting Bracket with Screws
Panel-Mountable
Yes
Dial Face Material
Aluminum
Socket Material
Plastic
Non-Sparking
No
Product Type
Compact Differential Gauge
NEMA Enclosure Rating
3S
IP Rating
IP54
Sensor Material
Silicone
Pressure Measurement - Minimum
0 Pa
Working Static Pressure - Maximum
30 psi
Process Media Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
20 Degrees F

Description

Compact Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.