Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black
Mfr # P3S6077
Zoro # G1603881
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range -30 to 30 psi
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # P3S6077
- Zoro # G1603881
- UPC # 628311283037
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 2 in |
Case Diameter | 6.342 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- PIC GAUGES Bimetal, 3", 200/1000 deg F/C, 4"Stem Back (B3B4-TT)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ803LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP4)
- Winters Pressure Gauges