Shop WINTERS

Lead-Free Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ711LF

  • Zoro # G9756442


product price: 
$
55.59
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ711LF
Zoro #
G9756442
UPC #
628311266610
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.173 in
Case Diameter
3.917 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Gauge Special Options
Restricted Orifice
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Case Color
Metallic
Required Gauge Adapter
No
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Socket Material
Lead Free Brass
Case Material
304 Stainless Steel
NSF Certified
Yes
Standards
ASME, CRN
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Bezel Mounting Type
Crimped
Case Construction
Welded Joint
Includes Vent Plug
Yes
Scale Type
Dual
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Bezel Gasket Material
Silicone
Bezel Material
304 Stainless Steel
Field Fillable
No
Pressure Range Type
Pressure
Pressure Gauge Type
Lead-Free Pressure Gauge
Pointer Color
Black
Dial Face Material
Aluminum
Non-Sparking
No
Over-Pressure Limit
25%
Movement Material
Lead Free Brass
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Dial Color
White
Sensor Material
Phosphor Bronze
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Secondary Pressure Range
0 to 690
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Process Temperature Range
-4 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Maximum Pressure
100 psi
Operating Temperature Range
-4 Degrees to 150 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
690 kPa
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
Glycerin
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F

Description

Lead-Free Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.