Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Black
Mfr # P3S6003
Zoro # G1604195
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range -30 to 60 psi
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # P3S6003
- Zoro # G1604195
- UPC # 628311282047
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 4.92 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 2 in |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 15)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- TORBAL Precision Moisture Analyzer, 120g, Digital (AGS120)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PCC607C)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Black (PPC5066-SG45)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254V)
- Winters Pressure Gauges