Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black
Mfr # PLP301
Zoro # G3807925
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Range 0 to 32 in wc
Product Information
- Brand Winters
- MFR # PLP301
- Zoro # G3807925
- UPC # 628311203165
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.450" |
Diameter | 2-5/8" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.9 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.625 in |
Details
Description
Low Pressure Gauge, Back,0 to 5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500)
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 250F (AA060CF47)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ715LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- Winters Pressure Gauges