Digital Pressure Gauge, 1/4 in NPT, Bottom Location, ABS Case Material
Mfr # DPG205
Zoro # G916087222
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Gauge Case Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG205
Zoro #
G916087222
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Manufacturer Warranty Length
5 yr
Case Depth
1.339 in
Battery Size
AAA
Description
Digital Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Sensor Type Piezo, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery, Panel-Mountable No, Primary Display Range -15 to 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.