Economy 2.5" 0-100 psi/Kpa 1/4" Btm
- Mfr # PEM214
- Zoro # G9552341
product price:Â
$
11.49
/ea
Key Features
Process Connection Size
1/4 in NPT
Gauge Case Material
Steel
Length
3.189"
Case Color
Black
Case Diameter
2.488 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEM214
- Zoro #
- G9552341
- UPC #
- 628311200683
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT
- Length
- 3.189"
- Case Diameter
- 2.488 in
Details
- Item
- Economy 2.5" 0-100 psi/Kpa 1/4" Btm
- Gauge Case Material
- Steel
- Case Color
- Black
Description
Economy 2.5 In. 0-100 psi/Kpa 1/4 In. Btm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.