Economy 2.5" 0-200 psi/Kpa 1/4" Npt Back, 2 1/2 in Dial, 1/4 in NPT Center Back Location

  • Mfr # PEM1441

  • Zoro # G9551991


product price:  $11.19
/ea

Key Features

Accuracy
+/- 3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEM1441
Zoro #
G9551991
UPC #
628311200584
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
1.850"
Case Diameter
2-1/2 in

Details

Item
Economy 2.5" 0-200 psi/Kpa 1/4" Npt Back
Accuracy
+/- 3-2-3%
Process Connection Location
Center Back
Gauge Case Material
Steel
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Case Color
Black
Pressure Range
0 to 200 psi/kPa
Maximum Pressure
200

Description

Economy 2.5 In. 0-200 psi/Kpa 1/4 In. Npt Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.