Winters

Filled Ss/Ss Gauge2.5" 1/4Lm 300 psi/Kpa


product price: $51.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connection Location Bottom
  • Connection Size 1/4" NPT
  • Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
  • Range 0 to 300 psi
  • Accuracy +/- 1%
See all product information

Product Information

Dimensions

Connection Size 1/4" NPT
Diameter 3.350"
Dial Size (In.) 2-1/2

Details

Connection Location Bottom
Item Filled Ss/Ss Gauge2.5" 1/4Lm 300 psi/Kpa
Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Range 0 to 300 psi
Accuracy +/- 1%
Material AISI 304 Stainless Steel
Max. Pressure (PSI) 300

Description

Filled Ss/Ss Gauge2.5 In. 1/4Lm 300 psi/Kpa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.