Industrial Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC605C

  • Zoro # G1937711


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCC605C
Zoro #
G1937711
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.94 in
Manufacturer Warranty Length
5 yr
Case Depth
2.28 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Secondary Range Values
0 to 1100
Gauge Primary Range Smallest Graduation
10/50
Smallest Graduation
2 psi/10 kPa
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
20/200
Gauge Special Options
IP65 Protection Rating
Calibration Certificate Included
No
Case Material
PBT
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Field-Fillable
Scale Type
Dual
Movement Material
Brass OT59
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Freeze Resistant Movement
No
Pointer Color
Black
Non-Sparking
No
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Includes Mounting Hardware
No
Bezel Gasket Material
Silicone
Field Fillable
Yes
Bezel Material
Polybutylene Terephthalate
Secondary Scale Units
kPa
Process Connection Gender
Male
Secondary Pressure Range
0 to 1,100
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Includes Vent Plug
Yes
Case Construction
Welded Joint
Dial Color
White
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Face Material
Aluminum
Pointer Material
Aluminum
Removable Bezel
No
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.