Industrial Pressure Gauge, 0 to 160 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1063WBYG

  • Zoro # G5776348


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFP1063WBYG
Zoro #
G5776348
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Manufacturer Warranty Length
5 yr
Case Depth
1.858 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Characteristics
Protects Against Vibration and Pulsation
Includes
Restrictor Screw
Case Color
Gray
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Dry Dampening Feature
None
Bezel Mounting Type
Bayonet Ring
Includes Vent Plug
No
Removable Bezel
Yes
Secondary Pressure Range
0 to 1,100
Field Fillable
No
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
Reflective Fluorescent Yellow-Green
Dial Face Material
Aluminum
Bezel Gasket Material
Buna-N
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Over-Pressure Limit
25%
Bezel Material
304 Stainless Steel
Pointer Color
Black
Gauge Case Liquid
Glycerin
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Oil
Scale Type
Dual
Sensor Material
316L Stainless Steel
Movement Material
304 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Operating Temperature Range
-4 Degrees to 150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.