Industrial Pressure Gauge, 0 to 2,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1554

  • Zoro # G7558706


product price:  $38.69
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1554
Zoro #
G7558706
UPC #
628311232561
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.449 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.917 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Color
Metallic
Socket Material
316 Stainless Steel
Connection Location
Center Back
Case Material
304 Stainless Steel
Gauge Secondary Range Values
0 to 14,000
Standards
ASME, CRN
Connection Type
MNPT
Process Connection Gender
Male
Non-Sparking
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Process Temperature Range
-4 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Dial Color
White
Pointer Color
Black
Bezel Mounting Type
Crimped
Case Construction
Welded Joint
Compatible Process Media
Air, Water
Gauge Case Liquid
Glycerin
Movement Material
Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Removable Bezel
Yes
Pointer Material
Aluminum
Dial Face Material
Aluminum
Bezel Material
304 Stainless Steel
Secondary Scale Units
kPa
Sensor Material
316L Stainless Steel
Scale Type
Dual
Secondary Pressure Range
0 to 14,000 kPa
Field Fillable
No
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Over-Pressure Limit
25%
Accuracy Scale
Full Scale
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Case Liquid
Glycerin
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Primary Scale Pressure Measurement - Maximum
2,000 psi
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.