Industrial Pressure Gauge, 0 to 200 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC606C-4Y

  • Zoro # G1604694


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCC606C-4Y
Zoro #
G1604694
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.94 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Depth
2.28 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
20/200
Gauge Secondary Range Values
0 to 1380
Smallest Graduation
2 psi/20 kPa
Calibration Certificate Included
No
Socket Material
Brass OT58
For Use With
Media Compatible with Bronze
Case Color
Blue
Standards
ASME, CRN
Gauge Special Options
IP65 Protection Rating
Case Material
PBT
Gauge Primary Range Smallest Graduation
10/100
Connection Type
MNPT
Includes Vent Plug
Yes
Sensor Material
Phosphor Bronze
Process Temperature Range
-40 Degrees to 200 Degrees F
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Case Construction
Welded Joint
Secondary Scale Units
kPa
Bezel Material
Polybutylene Terephthalate
Secondary Pressure Range
0 to 1,400
Dial Color
White
Dial Face Material
Aluminum
Process Connection Gender
Male
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Vibration Resistance
Field-Fillable
Over-Pressure Limit
25%
Field Fillable
Yes
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Scale Type
Dual
Bezel Gasket Material
Silicone
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Movement Material
Brass OT59
Removable Bezel
No
Gauge Case Liquid
None
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Blue, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.