Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC602C-4Y
  • Zoro # G1937684
product price: 
$
44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCC602C-4Y
Zoro #
G1937684
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1/10
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
5/20
Gauge Secondary Range Values
0 to 200
Gauge Special Options
IP65 Protection Rating
Smallest Graduation
0.2 psi/2 kPa
Case Color
Blue
Socket Material
Brass OT58
Case Material
PBT
Connection Type
MNPT
Standards
ASME, CRN
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 200
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Dial Face Material
Aluminum
Pointer Color
Black
Process Connection Gender
Male
Vibration Resistance
Field-Fillable
Case Construction
Welded Joint
Bezel Gasket Material
Silicone
Cleaned for Oxygen Service
No
Non-Sparking
No
Sensor Material
Phosphor Bronze
Process Temperature Range
-40 Degrees to 200 Degrees F
Movement Material
Brass OT59
Dial Color
White
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Sensor Type
Bourdon Tube
Removable Bezel
No
Includes Vent Plug
Yes
Gauge Case Liquid
None
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Freeze Resistant Movement
No
Field Fillable
Yes
Bezel Material
Polybutylene Terephthalate
Operating Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Maximum
200 kPa
Case Liquid
None
NEMA Enclosure Rating
4
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
2.28 in
Nominal Dial Size
4 in
Case Diameter
3.94 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Blue, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.