Industrial Pressure Gauge, 0 to 200 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP606WBYG

  • Zoro # G6630080


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP606WBYG
Zoro #
G6630080
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Case Depth
1.95 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Case Color
Gray
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Characteristics
Protects Against Vibration and Pulsation
Includes
Restrictor Screw
Gauge Filled With
Glycerin
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Socket Material
Brass OT58
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Connection Type
MNPT
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Field Fillable
No
Dial Face Material
Aluminum
Dry Dampening Feature
None
Includes Mounting Hardware
No
Movement Material
Brass OT59
Secondary Pressure Range
0 to 1,400
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Material
Aluminum
Includes Calibration Certificate
No
Bezel Mounting Type
Bayonet Ring
Compatible Process Media
Oil
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Dial Color
Reflective Fluorescent Yellow-Green
Includes Vent Plug
No
Removable Bezel
Yes
Pointer Characteristics
Micrometer Adjustable
Bezel Material
304 Stainless Steel
Bezel Gasket Material
Buna-N
Case Construction
Welded Joint
Over-Pressure Limit
25%
Non-Sparking
No
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.