Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC602C

  • Zoro # G1937739


product price:  $42.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC602C
Zoro #
G1937739
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
2.28 in
Nominal Dial Size
4 in
Case Diameter
3.94 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
5/20
Gauge Primary Range Smallest Graduation
1/10
Smallest Graduation
0.2 psi/2 kPa
Gauge Special Options
IP65 Protection Rating
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 200
Case Material
PBT
Socket Material
Brass OT58
Standards
ASME, CRN
Connection Type
MNPT
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Vibration Resistance
Field-Fillable
Removable Bezel
No
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 200
Includes Mounting Hardware
No
Dial Color
White
Movement Material
Brass OT59
Case Construction
Welded Joint
Bezel Material
Polybutylene Terephthalate
Gauge Case Liquid
None
Pointer Color
Black
Dry Dampening Feature
None
Pressure Range Type
Pressure
Pointer Material
Aluminum
Freeze Resistant Movement
No
Field Fillable
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Includes Vent Plug
Yes
Scale Type
Dual
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Gasket Material
Silicone
Non-Sparking
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
200 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.