Industrial Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6014-MAXI45

  • Zoro # G1603960


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P3S6014-MAXI45
Zoro #
G1603960
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
4.92 in
Nominal Dial Size
4 1/2 in
Case Depth
2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 2100
Socket Material
Brass
Gauge Primary Range Numbered Graduations
50/200
Case Material
Aluminum
Calibration Certificate Included
No
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Case Color
Black
Gauge Primary Range Smallest Graduation
10/100
Gauge Special Options
Maximum Reading Pointer
Smallest Graduation
5 psi/20 kPa
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Dry Dampening Feature
None
Gauge Case Liquid
None
Secondary Pressure Range
0 to 2,100
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Case Construction
Welded Joint
Vibration Resistance
None
Bezel Material
Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Over-Pressure Limit
30%
Process Temperature Range
-40 Degrees to 150 Degrees F
Adjustable Pointer
Adjustable Maxi Pointer
Process Connection Gender
Male
Includes Calibration Certificate
No
Includes Vent Plug
No
Scale Type
Dual
Non-Sparking
No
Secondary Scale Units
kPa
Dial Color
White
Movement Material
Brass
Compatible Process Media
Air, Fresh Water, Oil, Steam
Dial Face Material
Aluminum
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 2A
Cleaned for Oxygen Service
No
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Removable Bezel
No
Case Finish
Polished
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP52
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.