Shop WINTERS

Industrial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ137-DRY
  • Zoro # G1604922

product price: 
$
19.79
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ137-DRY
Zoro #
G1604922
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
500/4000
Case Color
Metallic
Gauge Secondary Range Values
0 to 20,000
Gauge Application
Corrosion-Resistant Case
Standards
ASME, CRN
Gauge Primary Range Smallest Graduation
100/1000
Socket Material
316 Stainless Steel
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Features
Ring Terminal
Connection Type
MNPT
Smallest Graduation
50 psi/500 kPa
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
None
Movement Material
Stainless Steel
Vibration Resistance
Field-Fillable
Pointer Color
Black
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 20,000 kPa
Process Connection Gender
Male
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Silicone
Field Fillable
Yes
Includes Vent Plug
Yes
Compatible Process Media
Air, Water
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Dial Color
White
Sensor Type
Bourdon Tube
Bezel Mounting Type
Crimped
Case Construction
Welded Joint
Non-Sparking
No
Pointer Material
Aluminum
Pressure Range Type
Pressure
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Material
316L Stainless Steel
Scale Type
Dual
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
3,000 psi
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
200 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.035 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.44 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.