Industrial Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6010-MAXI45
  • Zoro # G1604119
product price: 
$
67.29
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P3S6010-MAXI45
Zoro #
G1604119
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Aluminum
Gauge Special Options
Maximum Reading Pointer
Smallest Graduation
0.4 psi/5 kPa
Case Color
Black
Gauge Primary Range Smallest Graduation
2/10
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
10/50
Standards
ANSI/ASME, ASME, CRN
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 410
Socket Material
Brass
Compatible Process Media
Air, Fresh Water, Oil, Steam
Includes Calibration Certificate
No
Pointer Color
Black
Over-Pressure Limit
30%
Includes Mounting Hardware
No
Dial Color
White
Secondary Scale Units
kPa
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
No
Vibration Resistance
None
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 150 Degrees F
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 2A
Non-Sparking
No
Case Finish
Polished
Adjustable Pointer
Adjustable Maxi Pointer
Scale Type
Dual
Secondary Pressure Range
0 to 410
Pointer Characteristics
Micrometer Adjustable
Movement Material
Brass
Removable Bezel
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Case Construction
Welded Joint
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Connection Gender
Male
Bezel Material
Stainless Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
Case Liquid
None
IP Rating
IP52
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
410 kPa

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
2 in
Case Diameter
4.92 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.