Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC603C-2Y

  • Zoro # G1604825


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCC603C-2Y
Zoro #
G1604825
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
2.28 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.94 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
IP65 Protection Rating
Connection Type
MNPT
Gauge Primary Range Smallest Graduation
2/10
Calibration Certificate Included
No
Smallest Graduation
0.4 psi/5 kPa
Gauge Primary Range Numbered Graduations
10/50
Socket Material
Brass OT58
Gauge Secondary Range Values
0 to 410
Case Material
PBT
Standards
ASME, CRN
Case Color
Yellow
For Use With
Media Compatible with Bronze
Dial Face Material
Aluminum
Pointer Material
Aluminum
Non-Sparking
No
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dry Dampening Feature
None
Includes Calibration Certificate
No
Field Fillable
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Range Type
Pressure
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Over-Pressure Limit
25%
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Dial Color
White
Movement Material
Brass OT59
Vibration Resistance
Field-Fillable
Scale Type
Dual
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Welded Joint
Secondary Pressure Range
0 to 410
Accuracy Grade
ASME B40.100 Grade 1A
Includes Mounting Hardware
No
Pointer Color
Black
Bezel Material
Polybutylene Terephthalate
Bezel Gasket Material
Silicone
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
410 kPa
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Yellow, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products