Industrial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # PFQ1208

  • Zoro # G1604703


product price:  $23.69
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1208
Zoro #
G1604703
UPC #
628311254167
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Case Diameter
4.92 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.18 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
50/500
Socket Material
316 Stainless Steel
Standards
ASME, CRN
For Use With
Media Compatible with 316L Stainless Steel
Smallest Graduation
10 psi/100 kPa
Features
Ring Terminal
Case Material
304 Stainless Steel
Gauge Primary Range Numbered Graduations
100/1000
Gauge Special Options
Heavy Duty
Connection Type
MNPT
Gauge Secondary Range Values
0 to 4140
Case Color
Metallic
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Bezel Material
304 Stainless Steel
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Bezel Mounting Type
Crimped
Accuracy Scale
Full Scale
Process Temperature Range
-4 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Bezel Gasket Material
Silicone
Sensor Type
Bourdon Tube
Field Fillable
No
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Non-Sparking
No
Secondary Pressure Range
0 to 4140 kPa
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Compatible Process Media
Air, Water
Over-Pressure Limit
25%
Freeze Resistant Movement
No
Scale Type
Dual
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Case Construction
Welded Joint
Movement Material
Stainless Steel
Removable Bezel
Yes
Dial Color
White
Process Connection Gender
Male
Pointer Material
Aluminum
Sensor Material
316L Stainless Steel
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Compatible with Brand
Universal
IP Rating
IP65
Case Liquid
Glycerin
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Process Media Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products