Shop WINTERS

Welding Regulator Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PWL2721
  • Zoro # G9361735

product price: 
$
11.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWL2721
Zoro #
G9361735
UPC #
628311280098
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.25 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.14 in
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Gauge Case Material
Brass
Series
PWL
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
10/100
Case Color
Gold
Features
Non Sparking Materials
Socket Material
Brass
Standards
CRN Registered
Calibration Certificate Included
No
Connection Type
MNPT
Gauge Secondary Range Values
0 to 410
Case Material
Brass
Smallest Graduation
1 psi/10 kPa
Gauge Primary Range Smallest Graduation
5/50
For Use With
Media Compatible with Bronze
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Commercial Pressure Gauge
Movement Material
Brass
Burst Pressure
4,000 psi
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Secondary Pressure Scale Color
Red
Includes Mounting Hardware
No
Pointer Color
Black
Non-Sparking
Yes
Bezel Material
Polished Brass
Over-Pressure Limit
25% of Full Scale
Case Construction
Welded Joint
Adjustable Pointer
No
Bezel Mounting Type
Threaded
Primary Scale Minor Graduations
5, 50
Sensor Material
Phosphor Bronze
Case Finish
Polished
Primary Scale Numeric Increments
10, 100
Accuracy Grade
ASME B40.100 Grade B
Compatible Process Media
Bronze
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Dial Color
White
Primary Pressure Scale Color
Black
Scale Type
Dual
Process Connection Gender
Male
Secondary Pressure Range
0 to 410
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
NEMA Enclosure Rating
5
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Includes Calibration Certificate
No
Field Fillable
No
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
Compatible with Brand
Universal

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Compatible Process Media Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.