Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pressure Gauge, 0 to 600 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP608WBG

  • Zoro # G6613612


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP608WBG
Zoro #
G6613612
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.95 in
Nominal Dial Size
4 in
Case Diameter
3.964 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Protects Against Vibration and Pulsation
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Includes
Restrictor Screw
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Case Color
Gray
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Socket Material
Brass OT58
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Field Fillable
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Color
Black
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Includes Vent Plug
No
Secondary Pressure Range
0 to 4140
Sensor Material
Phosphor Bronze
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Bezel Material
304 Stainless Steel
Bezel Mounting Type
Bayonet Ring
Accuracy Grade
ASME B40.100 Grade 1A
Case Construction
Welded Joint
Includes Calibration Certificate
No
Dial Color
Glow-in-the-Dark White
Pointer Characteristics
Micrometer Adjustable
Movement Material
Brass OT59
Non-Sparking
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Compatible Process Media
Oil
Freeze Resistant Movement
No
Bezel Gasket Material
Buna-N
Scale Type
Dual
Process Connection Gender
Male
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Pointer Material
Aluminum
Maximum Pressure
600
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
Glycerin
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Compatible with Brand
Universal
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.