Lead-Free Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM1407LF

  • Zoro # G9756853


product price:  $9.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1407LF
Zoro #
G9756853
UPC #
628311202366
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.850"
Manufacturer Warranty Length
5 yr
Case Diameter
2.07 in
Nominal Dial Size
2 in
Case Depth
1.079 in
Nominal Dial Diameter
2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Calibration Certificate Included
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Characteristics
Friction Bezel Ring
Required Gauge Adapter
No
Case Material
Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ANSI/ASME, CRN, NSF
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Finish
Painted
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Field Fillable
No
Dry Dampening Feature
None
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Gauge Case Liquid
None
Movement Material
Stainless Steel
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Color
Black
Vibration Resistance
None
Bezel Material
Steel
Secondary Pressure Range
0 to 690
Pressure Gauge Type
Lead-Free Pressure Gauge
Case Construction
Welded Joint
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Over-Pressure Limit
25% of Full Scale
Sensor Type
Bourdon Tube
Non-Sparking
No
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Secondary Scale Units
kPa
Dial Color
White
Scale Type
Dual
Accuracy Grade
Grade B
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Pointer Material
Aluminum
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
IP Rating
IP52
Secondary Scale Pressure Measurement - Maximum
690 kPa
Operating Temperature - Maximum
150 Degrees F

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products