Lead-Free Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PEM219LF

  • Zoro # G9756512


product price:  $14.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM219LF
Zoro #
G9756512
UPC #
628311202687
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.189"
Case Depth
1.102 in
Case Diameter
2.488 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Case Color
Black
Required Gauge Adapter
No
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Characteristics
Friction Bezel Ring
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Standards
ANSI/ASME, CRN, NSF
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Non-Sparking
No
Dry Dampening Feature
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Scale Type
Dual
Movement Material
Stainless Steel
Dial Color
White
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Accuracy Grade
Grade B
Case Finish
Painted
Pointer Color
Black
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Pressure Gauge Type
Lead-Free Pressure Gauge
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Secondary Pressure Range
0 to 2,800
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Pointer Material
Aluminum
Bezel Material
Steel
Vibration Resistance
None
Pressure Range Type
Pressure
Case Construction
Welded Joint
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Removable Bezel
No
Over-Pressure Limit
25% of Full Scale
Field Fillable
No
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
5
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.