Panel-Mount Compound Gauge, 30 to 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP704-DRY-45BF

  • Zoro # G7558128


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP704-DRY-45BF
Zoro #
G7558128
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
4.76 in
Flange Diameter
4.5 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.4 in
Nominal Dial Size
4 1/2 in
Case Depth
2.15 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Case Color
Stainless Steel
Includes
Restrictor Screw
Calibration Certificate Included
No
Smallest Graduation
2 in Hg/1 psi/10 kPa
Connection Location
Bottom
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Gauge Secondary Range Values
0 to 70,000
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade 1A
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Bezel Material
304 Stainless Steel
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Pointer Material
Aluminum
Secondary Scale Units
kPa
Field Fillable
Yes
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Freeze Resistant Movement
No
Dial Color
White
Compatible Process Media
Oil
Mounting Hardware Included
Yes
Includes Calibration Certificate
No
Dry Dampening Feature
None
Movement Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Welded Joint
Over-Pressure Limit
25%
Accuracy Scale
Full Scale
Scale Type
Dual
Removable Bezel
Yes
Non-Sparking
No
Pointer Color
Black
Pressure Range Type
Compound
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Pointer Characteristics
Micrometer Adjustable
Sensor Type
Bourdon Tube
Sensor Material
316L Stainless Steel
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 700
Bezel Mounting Type
Bayonet
Includes Vent Plug
Yes
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
IP Rating
IP66
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
700 kPa
Primary Scale Pressure Measurement - Maximum
100 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Panel-Mount Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products