Panel-Mount Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # P9U901406UC

  • Zoro # G1605455


product price: $9.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901406UC
Zoro #
G1605455
UPC #
628311209143
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Depth
1.145 in
Case Diameter
2.271 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
2 psi/10 kPa
Standards
ANSI/ASME, ASME, CRN
Gauge Secondary Range Values
0 to 690
Gauge Special Options
Zero Adjustment Screw
Connection Type
MNPT
Gauge Primary Range Smallest Graduation
10/50
Gauge Application
U-Clamp
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Numbered Graduations
20/100
Case Material
Steel
Socket Material
Brass
For Use With
Media Compatible with Bronze
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade A
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Mounting Hardware
Yes
Includes Vent Plug
No
Pointer Material
Aluminum
Includes Calibration Certificate
No
Dry Dampening Feature
None
Scale Type
Dual
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
0 to 690
Field Fillable
No
Accuracy Scale
Mid-Scale
Vibration Resistance
None
Case Construction
Welded Joint
Movement Material
Brass
Pressure Gauge Type
Process Pressure Gauge
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Sensor Material
Phosphor Bronze
Secondary Scale Units
kPa
Case Finish
Painted
Over-Pressure Limit
25% of Full Scale
Pointer Color
Black
Mounting Hardware Included
Yes
Removable Bezel
No
Dial Color
White
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
690 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.