Panel-Mount Pressure Gauge, 0 to 100 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1062-DRY-6BF

  • Zoro # G1604259


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1062-DRY-6BF
Zoro #
G1604259
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Flange Diameter
6 in
Nominal Dial Size
6 in
Bolt Circle Diameter
6.89 in
Case Diameter
6.338 in
Nominal Dial Diameter
6 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Includes
Restrictor Screw
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Case Color
Stainless Steel
Features
Bayonet Style Ring
Gauge Primary Range Numbered Graduations
10/100
Socket Material
316L Stainless Steel
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Connection Type
MNPT
Gauge Primary Range Smallest Graduation
5/50
Smallest Graduation
1 psi/10 kPa
For Use With
Media Compatible with 316L Stainless Steel
Gauge Secondary Range Values
0 to 690
Mounting Hardware Included
Yes
Case Construction
Welded Joint
Accuracy Grade
ASME B40.100 Grade 1A
Over-Pressure Limit
25%
Vibration Resistance
Field-Fillable
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Primary Scale Numeric Increments
10, 100
Dry Dampening Feature
None
Non-Sparking
No
Field Fillable
Yes
Includes Calibration Certificate
No
Bezel Mounting Type
Bayonet
Secondary Scale Units
kPa
Sensor Material
316L Stainless Steel
Dial Face Material
Aluminum
Bezel Material
304 Stainless Steel
Compatible Process Media
Oil
Pointer Color
Black
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Scale Type
Dual
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 690
Accuracy Scale
Full Scale
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Pointer Characteristics
Micrometer Adjustable
Process Connection Gender
Male
Panel Mount Characteristics
3 0.240 in Dia Holes on 6.89 in Dia Bolt Circle
Primary Scale Minor Graduations
5, 50
Includes Vent Plug
No
Movement Material
304 Stainless Steel
Pressure Range Type
Pressure
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Dial Color
White
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP66
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
690 kPa
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products