Shop WINTERS

Panel-Mount Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP712-DRY-45BF-MAXI45
  • Zoro # G1604170

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP712-DRY-45BF-MAXI45
Zoro #
G1604170
UPC #
-
Country of Origin
China
Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 1100
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Gauge Primary Range Numbered Graduations
20/200
Includes
Restrictor Screw
Gauge Special Options
Maximum Reading Pointer
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10/50
Connection Type
MNPT
Case Material
304 Stainless Steel
Features
Adjustable Pointer, Bayonet Style Ring
Case Color
Stainless Steel
Smallest Graduation
2 psi/10 kPa
Socket Material
316L Stainless Steel
Scale Type
Dual
Process Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Minor Graduations
10, 50
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Gauge Case Liquid
None
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Secondary Pressure Range
0 to 1,100
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Type
Bourdon Tube
Dial Color
White
Bezel Material
304 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Dry Dampening Feature
None
Includes Calibration Certificate
No
Field Fillable
Yes
Bezel Gasket Material
Buna-N
Adjustable Pointer
Adjustable Maxi Pointer
Pointer Color
Black
Dial Face Material
Aluminum
Includes Vent Plug
Yes
Bezel Mounting Type
Bayonet
Over-Pressure Limit
25%
Vibration Resistance
Field-Fillable
Secondary Scale Units
kPa
Compatible Process Media
Oil
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
304 Stainless Steel
Mounting Hardware Included
Yes
Primary Scale Numeric Increments
20, 200
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Process Connection Gender
Male
Case Construction
Welded Joint
Freeze Resistant Movement
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
IP Rating
IP66
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Flange Diameter
4.5 in
Case Depth
2.15 in
Bolt Circle Diameter
5.4 in
Nominal Dial Size
4 1/2 in
Case Diameter
4.76 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.