Panel-Mount Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ2439-DRY-2FF

  • Zoro # G7558496


product price:  $12.69
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2439-DRY-2FF
Zoro #
G7558496
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
Flange Diameter
2 in
Case Diameter
2.035 in
Case Depth
0.92 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Gauge Secondary Range Values
0 to 1380
Connection Location
Center Back
Case Material
304 Stainless Steel
Socket Material
Brass
Connection Type
MNPT
Standards
ASME, CRN
Includes Mounting Hardware
No
Removable Bezel
Yes
Bezel Mounting Type
Crimped
Secondary Pressure Range
0 to 1,400
Case Construction
Welded Joint
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Bezel Gasket Material
Silicone
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Movement Material
Brass OT59
Compatible Process Media
Air, Water
Process Connection Gender
Male
Gauge Case Liquid
None
Dial Face Material
Aluminum
Field Fillable
Yes
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Dial Color
White
Over-Pressure Limit
25%
Scale Type
Dual
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Non-Sparking
No
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Pointer Color
Black
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.