Panel-Mount Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901437UC

  • Zoro # G1937020


product price: $11.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901437UC
Zoro #
G1937020
UPC #
628311209327
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
For Panel Cut-Out Size
2.66 in
Case Diameter
2.834 in
Manufacturer Warranty Length
5 yr
Case Depth
1.2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Case Color
Black
Gauge Secondary Range Values
0 to 200
Smallest Graduation
0.5 psi/5 kPa
Gauge Primary Range Numbered Graduations
5/50
Gauge Primary Range Smallest Graduation
1/10
For Use With
Media Compatible with Bronze
Gauge Special Options
Zero Adjustment Screw
Calibration Certificate Included
No
Gauge Application
U-Clamp
Case Material
Steel
Socket Material
Brass
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Compatible Process Media
Non-Clogging, Non-Corroding
Movement Material
Brass
Accuracy Grade
ASME B40.100 Grade A
Pressure Range Type
Pressure
Case Finish
Painted
Secondary Pressure Range
0 to 200
Secondary Scale Units
kPa
Scale Type
Dual
Includes Mounting Hardware
Yes
Accuracy Scale
Mid-Scale
Dial Color
White
Vibration Resistance
Dry Case Vibration-Dampened
Case Construction
Welded Joint
Pointer Material
Aluminum
Includes Vent Plug
No
Over-Pressure Limit
25% of Full Scale
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Freeze Resistant Movement
No
Gauge Case Liquid
None
Non-Sparking
No
Removable Bezel
No
Mounting Hardware Included
Yes
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Field Fillable
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Pressure Gauge Type
Process Pressure Gauge
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
200 kPa
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
IP Rating
IP52

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature Flutterless Pointer with Dampened Movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.