Panel-Mount Pressure Gauge, 0 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ2487-DRY-2FF

  • Zoro # G1605315


product price:  $13.85
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2487-DRY-2FF
Zoro #
G1605315
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.035 in
Flange Diameter
2 in
Case Depth
0.92 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
5/50
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 200
Socket Material
Brass
Case Color
Metallic
Features
Ring Terminal
Standards
ASME, CRN
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
1/10
Smallest Graduation
0.5 psi/5 kPa
Case Material
304 Stainless Steel
Calibration Certificate Included
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Bezel Gasket Material
Silicone
Pointer Color
Black
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 2,100
Dial Color
White
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Bezel Mounting Type
Crimped
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Bezel Material
304 Stainless Steel
Freeze Resistant Movement
No
Gauge Case Liquid
None
Sensor Material
Phosphor Bronze
Movement Material
Brass OT59
Includes Vent Plug
Yes
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Non-Sparking
No
Pointer Material
Aluminum
Pressure Range Type
Pressure
Process Temperature Range
-40 Degrees to 200 Degrees F
Over-Pressure Limit
25%
Accuracy Scale
Full Scale
Scale Type
Dual
Secondary Scale Units
kPa
Field Fillable
Yes
Dial Face Material
Aluminum
Compatible Process Media
Air, Water
Sensor Type
Bourdon Tube
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
NEMA Enclosure Rating
4

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.