Panel-Mount Pressure Gauge, 0 to 300 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901461UC

  • Zoro # G1604581


product price:  $14.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901461UC
Zoro #
G1604581
UPC #
628311209471
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Case Diameter
3.976 in
For Panel Cut-Out Size
3.68 in
Case Depth
1.26 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
5 psi/50 kPa
Connection Type
MNPT
Gauge Secondary Range Values
0 to 2100
Gauge Primary Range Numbered Graduations
50/500
Socket Material
Brass
Case Color
Black
Case Material
Steel
For Use With
Media Compatible with Bronze
Standards
ANSI/ASME, ASME, CRN
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10/100
Gauge Special Options
Zero Adjustment Screw
Gauge Application
U-Clamp
Includes Vent Plug
No
Mounting Hardware Included
Yes
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Process Pressure Gauge
Includes Mounting Hardware
Yes
Accuracy Grade
ASME B40.100 Grade A
Gauge Case Liquid
None
Process Connection Gender
Male
Case Construction
Welded Joint
Pointer Color
Black
Secondary Pressure Range
0 to 2,100
Freeze Resistant Movement
No
Compatible Process Media
Non-Clogging, Non-Corroding
Non-Sparking
No
Sensor Type
Bourdon Tube
Over-Pressure Limit
25% of Full Scale
Sensor Material
Phosphor Bronze
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Cleaned for Oxygen Service
No
Removable Bezel
No
Includes Calibration Certificate
No
Case Finish
Painted
Pressure Range Type
Pressure
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Vibration Resistance
Dry Case Vibration-Dampened
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Movement Material
Brass
Dial Color
White
Field Fillable
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.68 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature Flutterless Pointer with Dampened Movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.