Panel-Mount Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P1S563

  • Zoro # G1605421


product price: $31.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S563
Zoro #
G1605421
UPC #
628311209433
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
4.1 in
Flange Diameter
4.8 in
Nominal Dial Size
3 1/2 in
Case Depth
1.5 in
Case Diameter
4.03 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Steel
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Standards
ANSI/ASME, CRN
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
10/100
Smallest Graduation
1 psi/10 kPa
Gauge Primary Range Smallest Graduation
5/50
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Brass
Connection Type
MNPT
Case Color
Black
Gauge Secondary Range Values
0 to 410
Gauge Special Options
Zero Adjustment Screw
Scale Type
Dual
Pointer Material
Aluminum
Includes Mounting Hardware
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Calibration Certificate
No
Case Finish
Polished
Non-Sparking
No
Vibration Resistance
None
Mounting Hardware Included
Yes
Pressure Range Type
Pressure
Over-Pressure Limit
25% of Full Scale
Sensor Type
Bourdon Tube
Bezel Material
Brass
Field Fillable
No
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Secondary Pressure Range
0 to 410
Case Construction
Welded Joint
Pointer Color
Black
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Panel Mount Characteristics
3 0.200 in Dia Holes on 4.10 in Dia Bolt Circle
Removable Bezel
No
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Includes Vent Plug
No
Movement Material
Brass
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP52
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Bolt Circle Diameter 4.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.